Product Detail

URL:

Item# : EA944BA-4.7

Description : Heat Shrink Tube

Spec

Material Building Polylefins
Shrinkage Temperature 90℃
Shrinkage The rate 50%(2:1)
For Indoor Use
Color Translucent Color
Thin flexible type with high flexibility
Compatible Cable size Dia 2.4 to 3.6mm
The inside diameter Pre :4.7mm、
Post :2.0mm
Full length 1m
Qty. Per Unit 10 Pcs
Additional explanation
Catalog Price (JPY)

¥ 535 (Excluding tax)/¥ 589(Tax including)

Quantity of stock

Latest stock:10

(2025/04/30 14:24 Currently)

Update
Catalog Page Page 1227
Relational Items
EA944BA-1.5 Heat Shrink Tube
EA944BA-2.7 Heat Shrink Tube
EA944BA-3.8 Heat Shrink Tube
EA944BA-4.7 Heat Shrink Tube
EA944BA-5.7 Heat Shrink Tube
EA944BA-6.8 Heat Shrink Tube
EA944BA-7.8 Heat Shrink Tube
EA944BA-8.9 Heat Shrink Tube
EA944BA-10.9 Heat Shrink Tube
EA944BA-13.9 Heat Shrink Tube
EA944BA-14.9 Heat Shrink Tube
EA944BA-16.9 Heat Shrink Tube
EA944BA-21 Heat Shrink Tube
EA944BA-26.4 Heat Shrink Tube
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Flyer