Item# : EA944BA-13.9
Description : Heat Shrink Tube
Spec
Material | Building Polylefins |
Shrinkage Temperature | 90℃ |
---|---|---|---|
Shrinkage The rate | 50%(2:1) |
||
For Indoor Use |
|||
Color | Translucent Color |
||
Thin flexible type with high flexibility |
|||
Compatible Cable size | Dia 7.8 to 11.7mm |
The inside diameter | Pre :13.9mm、 Post :6.5mm |
Full length | 1m |
Qty. Per Unit | 5 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 720 (Excluding tax)/¥ 792(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:12 (2025/04/30 14:23 Currently) |
||||
Catalog Page | Page 1227 |