Item# : EA944BA-14.9
Description : Heat Shrink Tube
Spec
Material | Building Polylefins |
Shrinkage Temperature | 90℃ |
---|---|---|---|
Shrinkage The rate | 50%(2:1) |
||
For Indoor Use |
|||
Color | Translucent Color |
||
Thin flexible type with high flexibility |
|||
Compatible Cable size | Dia 8.4 to 12.6mm |
The inside diameter | Pre :14.9mm、 Post :7.0mm |
Full length | 1m |
Qty. Per Unit | 5 Pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 865 (Excluding tax)/¥ 952(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/04/30 14:23 Currently) |
Replacement Items
![]() |
|
![]() |
|