Product Detail

URL:

Item# : EA944BA-21

Description : Heat Shrink Tube

Spec

Material Building Polylefins
Shrinkage Temperature 90℃
Shrinkage The rate 50%(2:1)
For Indoor Use
Color Translucent Color
Thin flexible type with high flexibility
Compatible Cable size Dia 12.0 to 18.0mm
The inside diameter Pre :21.0mm、
Post :10mm
Full length 1m
Qty. Per Unit 5 Pcs
Additional explanation
Catalog Price (JPY)

¥ 1,360 (Excluding tax)/¥ 1,496(Tax including)

Quantity of stock

Latest stock:8

(2026/11/04 21:39 Currently)

Update
Catalog Page Page 1182
Relational Items
EA944BA-1.5 Heat Shrink Tube
EA944BA-2.7 Heat Shrink Tube
EA944BA-3.8 Heat Shrink Tube
EA944BA-4.7 Heat Shrink Tube
EA944BA-5.7 Heat Shrink Tube
EA944BA-6.8 Heat Shrink Tube
EA944BA-7.8 Heat Shrink Tube
EA944BA-8.9 Heat Shrink Tube
EA944BA-10.9 Heat Shrink Tube
EA944BA-13.9 Heat Shrink Tube
EA944BA-16.9 Heat Shrink Tube
EA944BA-21 Heat Shrink Tube
EA944BA-26.4 Heat Shrink Tube
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Flyer