Product Detail

URL:

Item# : EA944BA-1.5

Description : Heat Shrink Tube

Spec

Material Building Polylefins
Shrinkage Temperature 90℃
Shrinkage The rate 50%(2:1)
For Indoor Use
Color Translucent Color
Thin flexible type with high flexibility
Compatible Cable size Dia 0.6 to 0.9mm
The inside diameter Pre :1.5mm、
Post :0.5mm
Full length 1m
Qty. Per Unit 10 Pcs
Additional explanation
Catalog Price (JPY)

¥ 430 (Excluding tax)/¥ 473(Tax including)

Quantity of stock

Latest stock:14

(2025/04/30 14:24 Currently)

Update
Catalog Page Page 1227
Relational Items
EA944BA-1.5 Heat Shrink Tube
EA944BA-2.7 Heat Shrink Tube
EA944BA-3.8 Heat Shrink Tube
EA944BA-4.7 Heat Shrink Tube
EA944BA-5.7 Heat Shrink Tube
EA944BA-6.8 Heat Shrink Tube
EA944BA-7.8 Heat Shrink Tube
EA944BA-8.9 Heat Shrink Tube
EA944BA-10.9 Heat Shrink Tube
EA944BA-13.9 Heat Shrink Tube
EA944BA-14.9 Heat Shrink Tube
EA944BA-16.9 Heat Shrink Tube
EA944BA-21 Heat Shrink Tube
EA944BA-26.4 Heat Shrink Tube
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Flyer