Item# : EA944CV-6
Description : Wrap Case (With Magnet)
Spec
| Compatible Dim. | The width 230mm Or Less |
Size | 250 x 55 x 50(H)mm |
|---|---|---|---|
| It adapts to sizes of length 50m or less, diameter 43mm or less, paper pipe inner diameter 25mm or more. |
|||
| Material | Body :ABS Resin 、 Blade :Stainless |
||
| It has a magnet, it can be attached in a refrigerator and stored. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,200 (Excluding tax)/¥ 1,320(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/06/24 16:24 Currently) |
||||
| Catalog Page | Page 2109 Page 2451 | ||||
| Relational Items |
|---|
| EA944CV-6 Wrap Case (With Magnet) |
| EA944CV-7 Wrap Case (With Magnet) |
Product movie