Product Detail

URL:

Item# : EA944CV-7

Description : Wrap Case (With Magnet)

This product is no longer available. Please refer to replacement item below.

Spec

Compatible Dim. The width 310mm Or Less
Size 326 x 55 x 50(H)mm
It adapts to sizes of length 50m or less, diameter 43mm or less, paper pipe inner diameter 25mm or more.
Material Body :ABS Resin 、
Blade :Stainless
It has a magnet, it can be attached in a refrigerator and stored.
Additional explanation
Catalog Price (JPY)

¥ 1,590 (Excluding tax)/¥ 1,749(Tax including)

Quantity of stock

Latest stock:0

(2026/06/24 18:01 Currently)

Update
Catalog Page Page 2109 Page 2451

Replacement Items

EA944CV-6
Relational Items
EA944CV-6 Wrap Case (With Magnet)
EA944CV-7 Wrap Case (With Magnet)