Product Detail

URL:

Item# : EA944KD-42A

Description : Infilling Tape [Sealing Material]

Spec

Full length 2m
Thickness 10mm
The width 15mm
Heat 100℃
Material EPDM Foam
Color Gray
Usage Case Civil engineering field:Seal Material 、Water Stop Material
Slip Stop
Duct ・For interior Under-Floor Heat insulation
Semiconductor production equipment related
Railroad Vehicle 、Automobile Seal Material
It conforms to the Food Sanitation Act * Usable for applications other than used for acid foods (container, packing)
Excellent in heat resistance, chemical resistance, grip performance, and durability
Non-slip property It fits concave-convex surfaces, also insulates water, air, heat, etc., and is most suitable for the sealing material, as well as packing material.
It does not pass water and air.
Additional explanation
Catalog Price (JPY)

¥ 900 (Excluding tax)/¥ 990(Tax including)

Quantity of stock

Latest stock:53

(2026/11/16 19:13 Currently)

Update
Catalog Page Page 1449
Relational Items
EA944KD-31A Infilling Tape [Foaming Sealing Material]
EA944KD-32A
EA944KD-33A
EA944KD-35A Infilling Tape [Foaming Sealing Material]
EA944KD-41A Infilling Tape [Foaming Sealing Material]
EA944KD-42A Infilling Tape [Sealing Material]
EA944KD-43A Infilling Tape [Foaming Sealing Material]
EA944KD-44A
EA944KD-45A Infilling Tape [Foaming Sealing Material]
EA944KD-51A Infilling Tape [Foaming Sealing Material]
EA944KD-52A Infilling Tape [Foaming Sealing Material]
EA944KD-53A Infilling Tape [Foaming Sealing Material]
EA944KD-55A Infilling Tape [Foaming Sealing Material]
EA944KD-61A Infilling Tape [Foaming Sealing Material]
EA944KD-62A Infilling Tape [Foaming Sealing Material]
EA944KD-63A Infilling Tape [Foaming Sealing Material]
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF