Product Detail

URL:

Item# : EA944KD-63A

Description : Infilling Tape [Foaming Sealing Material]

Spec

Material EPDM Foaming
Excellent for durability 、weather-resistant 、cold・heat-resistant (-20 to 100℃)、Medicine-proof.
The product is made of a flexible material and easy to compress realizing excellent water tightness and air tightness.
Structures are not deformed after filling joints for the compression load is small.
Use considering the color of the sealed structure. *Can be used on items other than acid food (container packing)
Width 20mm
Thickness 10mm
Length 2m
Color White
Usage e.g. Engineering works construction field:Seal material 、Water stop material slip stoper
Duct ・Under-Floor heat insulation for interior
Semiconductor produce apparatus
Railroad vehicle 、Automobile seal material
*Can be used on items other than acid food (container packing)
Non-slip property. Suitable for use as sealing materials and packing materials because the product fits irregular surfaces and blocks water air heat etc.
Water or air does not penetrate through the product.
Additional explanation
Catalog Price (JPY)

¥ 1,190 (Excluding tax)/¥ 1,309(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 19:09 Currently)

Update
Catalog Page Page 1449
Relational Items
EA944KD-31A Infilling Tape [Foaming Sealing Material]
EA944KD-32A
EA944KD-33A
EA944KD-35A Infilling Tape [Foaming Sealing Material]
EA944KD-41A Infilling Tape [Foaming Sealing Material]
EA944KD-42A Infilling Tape [Sealing Material]
EA944KD-43A Infilling Tape [Foaming Sealing Material]
EA944KD-44A
EA944KD-45A Infilling Tape [Foaming Sealing Material]
EA944KD-51A Infilling Tape [Foaming Sealing Material]
EA944KD-52A Infilling Tape [Foaming Sealing Material]
EA944KD-53A Infilling Tape [Foaming Sealing Material]
EA944KD-55A Infilling Tape [Foaming Sealing Material]
EA944KD-61A Infilling Tape [Foaming Sealing Material]
EA944KD-62A Infilling Tape [Foaming Sealing Material]
EA944KD-63A Infilling Tape [Foaming Sealing Material]
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF