Item# : EA944KD-51A
Description : Infilling Tape [Foaming Sealing Material]
Spec
| Material | EPDM Foaming |
||
|---|---|---|---|
| Excellent for durability 、weather-resistant 、cold・heat-resistant (-20 to 100℃)、Medicine-proof. |
|||
| The product is made of a flexible material and easy to compress realizing excellent water tightness and air tightness. |
|||
| Structures are not deformed after filling joints for the compression load is small. |
|||
| Use considering the color of the sealed structure. *Can be used on items other than acid food (container packing) 。 |
|||
| Width | 10mm |
Thickness | 10mm |
| Length | 2m |
Color | White |
| Usage e.g. | Engineering works construction field:Seal material 、Water stop material slip stoper Duct ・Under-Floor heat insulation for interior Semiconductor produce apparatus Railroad vehicle 、Automobile seal material *Can be used on items other than acid food (container packing) |
||
| Non-slip property. Suitable for use as sealing materials and packing materials because the product fits irregular surfaces and blocks water air heat etc. |
|||
| Water or air does not penetrate through the product. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 420 (Excluding tax)/¥ 462(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:88 (2026/11/16 19:13 Currently) |
||||
| Catalog Page | Page 1449 | ||||