Item# : EA944ML-36
Description : Protective Tape For Exterior (Strength Adhesive )
Spec
| Material | Material :Polyester Cross 、 Adhesives :Acrylic fiber |
||
|---|---|---|---|
| It is firmly attached to the rough surface and then can be peeled off without cutting. | |||
| It is resistant to heat and is not peeled off even when it is stepped on at a high temperature of 120°C. |
|||
| Width(mm) | 50 |
Length(m) | 25 |
| Thickness (mm) | 0.127 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 580 (Excluding tax)/¥ 638(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:40 (2026/11/23 02:31 Currently) |
||||
| Catalog Page | Page 0161 | ||||
| Relational Items |
|---|
| EA944ML-36 Protective Tape For Exterior (Strength Adhesive ) |
| EA944ML-37 Protective Tape For Exterior (Strength Adhesive ) |
| EA944ML-38 Protective Tape For Exterior (Strength Adhesive ) |