Item# : EA944ML-37
Description : Protective Tape For Exterior (Strength Adhesive )
This product is no longer available. Please refer to replacement item below.
Spec
| Material |
Material :Polyester Cross 、 Adhesives :Acrylic fiber
|
|
|
| It is firmly attached to the rough surface and then can be peeled off without cutting. |
It is resistant to heat and is not peeled off even when it is stepped on at a high temperature of 120°C.
|
| Width(mm) |
100
|
Length(m) |
25
|
| Thickness (mm) |
0.127 |
|
|
| Catalog Price (JPY) |
¥
1,140
(Excluding tax)/¥
1,254(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/23 02:31 Currently)
|
| Catalog Page |
Page 0161
|
Replacement Items
Product movie
Documents
| Catalog |