Product Detail

URL:

Item# : EA944ML-38

Description : Protective Tape For Exterior (Strength Adhesive )

Spec

Material Material :Polyester Cross 、
Adhesives :Acrylic fiber
It is firmly attached to the rough surface and then can be peeled off without cutting.
It is resistant to heat and is not peeled off even when it is stepped on at a high temperature of 120°C.
Width(mm) 150
Length(m) 25
Thickness (mm) 0.127
Additional explanation
Catalog Price (JPY)

¥ 1,740 (Excluding tax)/¥ 1,914(Tax including)

Quantity of stock

Latest stock:19

(2026/11/23 02:21 Currently)

Update
Catalog Page Page 0161
Relational Items
EA944ML-36 Protective Tape For Exterior (Strength Adhesive )
EA944ML-37 Protective Tape For Exterior (Strength Adhesive )
EA944ML-38 Protective Tape For Exterior (Strength Adhesive )
Web catalog image

Documents

Catalog