Item# : EA948BM-71
Description : [Reinforced Nylon] Handle
Spec
Material-Polyamide (glass fiber reinforcement) |
|||
Spec. of bolts with a hexagonal hole |
|||
Allowable load-1,000N(The value varies depending on the material of the base side.) |
|||
The polyamide product may deteriorates the resin characteristics under high temperature or high humidity. |
|||
Screw | M5 |
Size | Between the screws:100mm width:19mm height:33mm |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,570 (Excluding tax)/¥ 1,727(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/04/29 21:17 Currently) |
||||
Catalog Page | Page 1266 |
Relational Items |
---|
EA948BM-71 [Reinforced Nylon] Handle |
EA948BM-73 [Reinforced Nylon] Handle |
EA948BM-74 [Reinforced Nylon] Handle |
EA948BM-75 [Reinforced Nylon] Handle |