Item# : EA948BM-74
Description : [Reinforced Nylon] Handle
Spec
Material-Polyamide (glass fiber reinforcement) |
|||
Spec. of bolts with a hexagonal hole |
|||
Allowable load-1,000N(The value varies depending on the material of the base side.) |
|||
The polyamide product may deteriorates the resin characteristics under high temperature or high humidity. |
|||
Screw | M8 |
Size | Between the screws:160mm width:31mm height:52mm |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,570 (Excluding tax)/¥ 3,927(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:4 (2024/05/09 07:54 Currently) |
||||
Catalog Page | Page 1266 |
Relational Items |
---|
EA948BM-71 [Reinforced Nylon] Handle |
EA948BM-73 [Reinforced Nylon] Handle |
EA948BM-74 [Reinforced Nylon] Handle |
EA948BM-75 [Reinforced Nylon] Handle |