Item# : EA948DD-62
Description : Index Plunger [Single Nut]
Spec
| Material-Body: steel (SUM22L), Knob: polyamide,Nose: steel (SUM22L) |
|||
| Manually operated spring plunger whose position can be easily unlocked by pulling the nose; the nose returns to the original condition by the internal spring when the knob is released. |
|||
| The nose lock type, -71 to -75, can be secured with the nose withdrawn by pulling up the knob and turning it 90°. |
|||
| Heat-proof temperature-80℃ |
|||
| A | 5 |
B | M10 |
|---|---|---|---|
| C | 21 |
D | 43.5 |
| J | 13 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,290 (Excluding tax)/¥ 1,419(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/16 00:46 Currently) |
||||
| Catalog Page | Page 1215 | ||||