Product Detail

URL:

Item# : EA948DD-63

Description : Index Plunger [Single Nut]

Spec

Material-Body: steel (SUM22L), Knob: polyamide,Nose: steel (SUM22L)
Manually operated spring plunger whose position can be easily unlocked by pulling the nose; the nose returns to the original condition by the internal spring when the knob is released.
The nose lock type, -71 to -75, can be secured with the nose withdrawn by pulling up the knob and turning it 90°.
Heat-proof temperature-80℃
A 6
B M12
C 25
D 51.7
J 14
Additional explanation
Catalog Price (JPY)

¥ 1,420 (Excluding tax)/¥ 1,562(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 00:56 Currently)

Update
Catalog Page Page 1215
Relational Items
EA948DD-61 Index Plunger [Single Nut]
EA948DD-62 Index Plunger [Single Nut]
EA948DD-63 Index Plunger [Single Nut]
EA948DD-64 Index Plunger [Single Nut]
EA948DD-65 Index Plunger [Single Nut]
EA948DD-71 Index Plunger [Nose Lock]
EA948DD-72 Index Plunger [Nose Lock]
EA948DD-73 Index Plunger [Nose Lock]
EA948DD-74 Index Plunger [Nose Lock]
EA948DD-75 Index Plunger [Nose Lock]
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG