Item# : EA948DD-74
Description : Index Plunger [Nose Lock]
Spec
| Material-Body: steel (SUM22L), Knob: polyamide,Nose: steel (SUM22L) |
|||
| Manually operated spring plunger whose position can be easily unlocked by pulling the nose; the nose returns to the original condition by the internal spring when the knob is released. |
|||
| The nose lock type, -71 to -75, can be secured with the nose withdrawn by pulling up the knob and turning it 90°. |
|||
| Heat-proof temperature-80℃ |
|||
| Nose lock | Included |
A | 8 |
|---|---|---|---|
| B | M16 |
C | 33 |
| D | 68 |
J | 19 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,210 (Excluding tax)/¥ 2,431(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 00:54 Currently) |
||||
| Catalog Page | Page 1215 | ||||