Product Detail

URL:

Item# : EA948HS-10

Description : Cable Gland (Flame-Resistant)

Spec

Maximum mounting thickness-4mm
Material- Body, cap, lock nut: Polyamide (flame retardant grade: 94V-0), Rubber sleeve: NBR (flame retardant), Rubber packing: Chloroprene rubber
Service temperature range--30 to 80℃
Polyamide (UL approved material) which is flame retardant and excellent in mechanical strength is used.
RoHS-compliant
Since the rubber directly presses the cap and holds the cable, strong cable clamping force as well as water-proof performance can be obtained, and it also prevents loosening of the cap.
Applicable cable dia. (mm)-20.5 to 22.5
Mounting screw-G1
Mounting hole dia. (mm)-34
Additional explanation
Catalog Price (JPY)

¥ 735 (Excluding tax)/¥ 809(Tax including)

Quantity of stock

Latest stock:4

(2026/11/16 16:49 Currently)

Update
Catalog Page Page 1140

Replacement Items

EA948HT-11
Relational Items
EA948HS-1 Cable Gland (Flame-Resistant)
EA948HS-2 Cable Gland (Flame-Resistant)
EA948HS-3 Cable Gland (Flame-Resistant)
EA948HS-4 Cable Gland (Flame-Resistant)
EA948HS-5 Cable Gland (Flame-Resistant)
EA948HS-6 Cable Gland (Flame-Resistant)
EA948HS-7 Cable Gland (Flame-Resistant)
EA948HS-8 Cable Gland (Flame-Resistant)
EA948HS-9 Cable Gland (Flame-Resistant)
EA948HS-10 Cable Gland (Flame-Resistant)
EA948HS-11 Cable Gland (Flame-Resistant)
EA948HS-12 Cable Gland (Flame-Resistant)
EA948HS-13 Cable Gland (Flame-Resistant)
EA948HS-14 Cable Gland (Flame-Resistant)
EA948HS-15 Cable Gland (Flame-Resistant)
EA948HS-16 Cable Gland (Flame-Resistant)
Web catalog image

Documents

Catalog