Item# : EA948HS-6
Description : Cable Gland (Flame-Resistant)
Spec
Maximum mounting thickness-4mm
|
Material- Body, cap, lock nut: Polyamide (flame retardant grade: 94V-0), Rubber sleeve: NBR (flame retardant), Rubber packing: Chloroprene rubber
|
Service temperature range--30 to 80℃
|
Polyamide (UL approved material) which is flame retardant and excellent in mechanical strength is used.
|
RoHS-compliant
|
Since the rubber directly presses the cap and holds the cable, strong cable clamping force as well as water-proof performance can be obtained, and it also prevents loosening of the cap.
|
Applicable cable dia. (mm)-12.5 to 14.5
|
Mounting screw-G1/2
|
| Mounting hole dia. (mm)-22 |
| Catalog Price (JPY) |
¥
405
(Excluding tax)/¥
446(Tax including)
|
| Quantity of stock |
Latest stock:7
(2026/11/16 16:49 Currently)
|
| Catalog Page |
Page 1140
|
Replacement Items
Documents
| Catalog |