Item# : EA948HS-4
Description : Cable Gland (Flame-Resistant)
Spec
| Maximum mounting thickness-4mm |
|||
| Material- Body, cap, lock nut: Polyamide (flame retardant grade: 94V-0), Rubber sleeve: NBR (flame retardant), Rubber packing: Chloroprene rubber |
|||
| Service temperature range--30 to 80℃ |
|||
| Polyamide (UL approved material) which is flame retardant and excellent in mechanical strength is used. |
|||
| RoHS-compliant |
|||
| Since the rubber directly presses the cap and holds the cable, strong cable clamping force as well as water-proof performance can be obtained, and it also prevents loosening of the cap. |
|||
| Applicable cable dia. (mm)-8.5 to 10.5 |
|||
| Mounting screw-G3/8 |
|||
| Mounting hole dia. (mm)-17 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 315 (Excluding tax)/¥ 347(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/16 16:49 Currently) |
||||
| Catalog Page | Page 1140 | ||||