Product Detail

URL:

Item# : EA949CX-122

Description : Level Indicator

This product is no longer available. Please refer to replacement item below.

Spec

Material Body :Special Transparent Polyamide 、
The character :Aluminum
O-ring :Nitrile Rubber (NBR)
The front is curved so it is easy to see and read characters even from the side because of the lens effect.
Detachable dial face 
Oil enters into the indicator through the two bolts.
Rohs-Compliant
Bolt ・Nut :SUM23LMade In (Zinc plating)
Description With Protector ・ level dial
Temperature Range 0~100℃
Size (mm) A:127、B:156、
C:27、D:17.5
Screw M12
Additional explanation
Catalog Price (JPY)

¥ 2,730 (Excluding tax)/¥ 3,003(Tax including)

Quantity of stock

Latest stock:0

(2025/06/18 06:18 Currently)

Update

Replacement Items

EA949CX-122A
Relational Items
EA949CX-121A
EA949CX-122 Level Indicator
EA949CX-122A
EA949CX-123 Level Indicator
EA949CX-124 Level Indicator
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG