Product Detail

URL:

Item# : EA949HS-136

Description : [Round] Anti-Vibration Rubber

Spec

Rubber type-Natural rubber
Easy installation
One side has an embedded nut, which reduces the space for a securing bolt.
Suitable for pumps, blowers, engines, generators, and compression machines
Height 26mm
Screw dim. M8
Support load 370N
Spring constant 180N/mm
Additional explanation
Catalog Price (JPY)

¥ 1,080 (Excluding tax)/¥ 1,188(Tax including)

Quantity of stock

Latest stock:3

(2026/11/16 21:11 Currently)

Update
Catalog Page Page 1234
Relational Items
EA949HS-131 [Round] Anti-Vibration Rubber
EA949HS-132 [Round] Anti-Vibration Rubber
EA949HS-133 [Round] Anti-Vibration Rubber
EA949HS-136 [Round] Anti-Vibration Rubber
EA949HS-137 [Round] Anti-Vibration Rubber
EA949HS-139 [Round] Anti-Vibration Rubber
EA949HS-140 [Round] Anti-Vibration Rubber
EA949HS-142 [Round] Anti-Vibration Rubber
EA949HS-143 [Round] Anti-Vibration Rubber
EA949HS-144 [Round] Anti-Vibration Rubber
EA949HS-145 [Round] Anti-Vibration Rubber
EA949HS-146 [Round] Anti-Vibration Rubber
EA949HS-147 [Round] Anti-Vibration Rubber
EA949HS-156 [Round] Anti-Vibration Rubber
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG