Item# : EA949HS-146
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| Easy installation |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Suitable for pumps, blowers, engines, generators, and compression machines |
|||
| Height | 54mm |
Screw dim. | M10 |
|---|---|---|---|
| Support load | 1,100N |
Spring constant | 240N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,400 (Excluding tax)/¥ 2,640(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/16 21:11 Currently) |
||||
| Catalog Page | Page 1234 | ||||