Item# : EA949HS-137
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| Easy installation |
|||
| One side has an embedded nut, which reduces the space for a securing bolt. |
|||
| Suitable for pumps, blowers, engines, generators, and compression machines |
|||
| Height | 26mm |
Screw dim. | M8 |
|---|---|---|---|
| Support load | 550N |
Spring constant | 250N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,080 (Excluding tax)/¥ 1,188(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/16 21:11 Currently) |
||||
| Catalog Page | Page 1234 | ||||