Item# : EA949HS-52
Description : [Round] Anti-Vibration Rubber
Spec
| Rubber type-Natural rubber |
|||
| The relatively high spring constant but compact size helps to support a large load. |
|||
| This rubber has wide applications, being usable in compression directions, shearing directions, and incline directions depending on the direction of installation. |
|||
| Height | 20mm |
Screw dim. | M6 x 13mm |
|---|---|---|---|
| Support load | 98N |
Spring constant | 78N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 530 (Excluding tax)/¥ 583(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:9 (2026/11/17 06:37 Currently) |
||||
| Catalog Page | Page 1233 | ||||