Product Detail

URL:

Item# : EA949HS-68

Description : [Round] Anti-Vibration Rubber

Spec

Rubber type-Natural rubber
The relatively high spring constant but compact size helps to support a large load.
This rubber has wide applications, being usable in compression directions, shearing directions, and incline directions depending on the direction of installation.
Height 34mm
Screw dim. M12 x 35mm
Support load 2,110N
Spring constant 650N/mm
Additional explanation
Catalog Price (JPY)

¥ 1,880 (Excluding tax)/¥ 2,068(Tax including)

Quantity of stock

Latest stock:12

(2026/11/17 06:37 Currently)

Update
Catalog Page Page 1233
Relational Items
EA949HS-51 [Round] Anti-Vibration Rubber
EA949HS-52 [Round] Anti-Vibration Rubber
EA949HS-53 [Round] Anti-Vibration Rubber
EA949HS-55 [Round] Anti-Vibration Rubber
EA949HS-56 [Round] Anti-Vibration Rubber
EA949HS-58 [Round] Anti-Vibration Rubber
EA949HS-59 [Round] Anti-Vibration Rubber
EA949HS-60 [Round] Anti-Vibration Rubber
EA949HS-62 [Round] Anti-Vibration Rubber
EA949HS-63 [Round] Anti-Vibration Rubber
EA949HS-64 [Round] Anti-Vibration Rubber
EA949HS-65 [Round] Anti-Vibration Rubber
EA949HS-67 [Round] Anti-Vibration Rubber
EA949HS-68 [Round] Anti-Vibration Rubber
EA949HS-69 [Round] Anti-Vibration Rubber
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG