Item# : EA949HS-53
Description : [Round] Anti-Vibration Rubber
26/02/24 Correction of downward support load/downward spring constant. Incorrect: 250N/200N/mm, Correct: 240N/180N/mm (No.57 9025)
Spec
| Rubber type-Natural rubber |
|||
| The relatively high spring constant but compact size helps to support a large load. |
|||
| This rubber has wide applications, being usable in compression directions, shearing directions, and incline directions depending on the direction of installation. |
|||
| Height | 18mm |
Screw dim. | M6 x 16mm |
|---|---|---|---|
| Support load | 250N |
Spring constant | 200N/mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 660 (Excluding tax)/¥ 726(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/17 06:37 Currently) |
||||
| Catalog Page | Page 1233 | ||||