Item# : EA949PW-310
Description : Anti-Loosing Nut (Stainless Steel /2 pcs)
This product is no longer available. Please refer to replacement item below.
Spec
Material-Stainless steel
|
Coarse pitch thread
|
New lock nut prevents looseness strongly by the concave nut and the eccentric convex washer.
|
It is used in places requiring high safety such as express highways and tunnels.
|
Compatible screw-M10
|
nut size |
S:17mm, e:19.6mm, h:10mm
|
A washer size |
D:21mm, d:10.1mm, t:1.4mm
|
Qty. per unit-2 pcs |
Catalog Price (JPY) |
¥
475
(Excluding tax)/¥
523(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/09/26 06:01 Currently)
|
Replacement Items
Documents
ESCO dimentional drawing |