Item# : EA950RC-1
Description : Suction Lifter
Spec
| Material |
Pad : Special rubber, Handle : Aluminum
|
Carrying capacity |
60kg in vertical direction
|
| Pad dim. |
Dia. 130mm x 2 pcs
|
Height |
135mm
|
| Overall length |
280mm
|
Self-weight |
1kg
|
With release lever
|
Body is absorbed by pressed straightly against the target
|
When you pull the release lever, pad takes away.
|
One hand quick and effective operation is available with using the valve lever.
|
| Available for the surface slightly curved. |
| Catalog Price (JPY) |
¥
15,100
(Excluding tax)/¥
16,610(Tax including)
|
| Quantity of stock |
Latest stock:33
(2026/10/29 04:34 Currently)
|
| Catalog Page |
Page 0166
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Specification |