Product Detail

URL:

Item# : EA951FB-53

Description : Telescopic Wash-Line Pole [Joint Type]

This product is no longer available. Please refer to replacement item below.

Spec

Material-Pipe: steel pipe, stainless steelCap, joint: resin
One end telescopic pole
Resilient pole made from spring materials, not much warped, quick return to its original shape.Robust and durable, available long clean use.
Max.load capacity--53:16kg, -54:11kg
Length (mm) 2100 to 3000
Weight (kg) 1.0
Additional explanation
Catalog Price (JPY)

¥ 2,190 (Excluding tax)/¥ 2,409(Tax including)

Quantity of stock

Latest stock:0

(2025/05/18 19:31 Currently)

Update

Replacement Items

EA951FB-53A
Relational Items
EA951FB-53 Telescopic Wash-Line Pole [Joint Type]
EA951FB-54 Telescopic Wash-Line Pole [Joint Type]
Main image

Documents

Specification