Item# : EA951FB-54
Description : Telescopic Wash-Line Pole [Joint Type]
This product is no longer available. Please refer to replacement item below.
Spec
Material-Pipe: steel pipe, stainless steelCap, joint: resin
|
One end telescopic pole
|
Resilient pole made from spring materials, not much warped, quick return to its original shape.Robust and durable, available long clean use.
|
Max.load capacity--53:16kg, -54:11kg
|
Length (mm) |
2600 to 3800
|
Weight (kg) |
1.2 |
Catalog Price (JPY) |
¥
2,350
(Excluding tax)/¥
2,585(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/05/18 16:43 Currently)
|
Catalog Page |
Page 2160
|
Replacement Items
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.