Item# : EA951FE-61B
Description : Powerful Telescopic Pole
Spec
Size | 750 to 1,200(W)×65(D)×95(H)mm |
Weight | 0.85kg |
---|---|---|---|
Load Capacity | In Case Of 75cm:70kg、 In Case Of 100cm:50kg、 In Case Of 120cm:40kg |
Material | Pipe :Chlorination Vinyl Covering Steel Pipe 、 Resin Section :ABS Resin ・EVA Resin 、 Screws:Steel (Plating ) |
An Expandable Pole Which Can Be Firmly Fixed Onto The Wall Without Using Any Screw Or Nail. |
|||
The Product's Load Capacity Has Been Improved By Having Installed A Spring Within The Crimp Board Attached At The Tip Of The Pipe. |
|||
Ideal For Use As An Indoor Wash-line Pole And A Pole For Hanging Clothing Hangers In Closets. |
|||
One Adapter Is Included Which You Can Easily Install By Yourself. |
|||
The thickness | The thick part of the pipe: φ32mm Slender part of the pipe: 27.6mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,560 (Excluding tax)/¥ 2,816(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/23 23:28 Currently) |
||||
Catalog Page | Page 2162 |
Replacement Items
![]() |
|
Relational Items |
---|
EA951FE-61B Powerful Telescopic Pole |
EA951FE-62B Powerful Telescopic Pole |
EA951FE-65B |
.jpg)