Item# : EA954DE-46D
Description : Single Side Desk
Spec
※Caution ※ | 【The Product Must Be Assembled By User 】 |
Color | Body :mild gray Top Plate :Pail gray |
---|---|---|---|
Size | 1100(W) x 700(D) x 700(H)mm |
Weight | 48.4kg |
Wagon With Casters Load Capacity | 150kg |
Material | Body :Steel 、 Top Plate :Melamine Make-up Board 、Steel |
Pen Tray 、With 3 Separators |
|||
The latch mechanism is adopted, where the lock is disengaged at the same time with hooking the fingers at the handle of drawer, and pulling the drawer. | |||
All-lock mechanism where all drawers are locked by locking at one time | |||
With locking indication (Locked: Red, Released: White) | |||
With two cord holes: Cord holes are provided at the top board of desk to facilitate wiring work. | |||
Opposed wiring: A clearance of 30 mm exists between the top board and modesty panel, which facilitates opposed wiring. | |||
The single side desk can be attached to either side of the right or left side. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 96,600 (Excluding tax)/¥ 106,260(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/24 04:57 Currently) |
Relational Items |
---|
EA954DE-45D Single Side Desk |
EA954DE-46D Single Side Desk |
EA954DE-47D Single Side Desk |
EA954DF-22D Side Desk |