Item# : EA954EE-71
Description : Parallel Stuck Table
Spec
| ※Caution※ | 【The Product Must Be Assembled By User】 |
Material | Top Plate:Melamine Make-up Board Leg:Aluminum Die-cast、Steel |
|---|---|---|---|
| Top Plate Thickness | 20mm |
||
| ★Possible to Stacking |
|||
| With Caster(Adjusting Mechanism・Hand The front 2places With Stopper) |
|||
| Light Top Panel operability、Parallel stack table pursuing high storage efficiency |
|||
| size | 1500(W) x 450(D) x 720(H)mm |
Weight | 21.4kg |
| Load Capacity | 60kg |
||
| With curtain plate |
|||
| Green Purchase Conformity Product | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,600 (Excluding tax)/¥ 61,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/18 05:24 Currently) |
||||
| Relational Items |
|---|
| EA954EE-51 Parallel Stuck Table |
| EA954EE-71 Parallel Stuck Table |
| EA954EE-72 Parallel Stuck Table |