Product Detail

URL:

Item# : EA956MV-31

Description : [Stainless Steel] Wagon

This product is no longer available. Please refer to replacement item below.

Spec

Steps Two steps
Size 600×450×835(H)mm
Weight 14kg
Material Stainless (SUS430)
Caster Dia 75mmUrethane Made In
Load Capacity 15kg/Step
Medicine-proof、Superior In Rust Prevention And Durability.
Top Plate And The inside Shelf For Fall Prevention Frame Addapted
Swivel Caster 4 Pcs (Inside 2 Pcs With Stopper )
It is convenient for storing small items with a drawer.
By adopting φ75㎜ caster and standard equipment of double-sided handle,itis excellent in operabitity.
Both the top board and the middle shelf have a frame for preventing falling down.
The product is a finished product.
Additional explanation
Catalog Price (JPY)

¥ 48,400 (Excluding tax)/¥ 53,240(Tax including)

Quantity of stock

Latest stock:0

(2025/10/12 11:47 Currently)

Update

Replacement Items

EA956MV-33
Relational Items
EA956MV-31 [Stainless Steel] Wagon
EA956MV-33 [Stainless Steel] Wagon
Main image

Documents

Catalog
  1. IMG