Item# : EA961KD-21
Description : Waterproof ・Fireproof Safe
Spec
| Fire Hour | 60 minute |
Weight | 31kg |
|---|---|---|---|
| A4-size item is able to storage inside |
|||
| Accessories | Tray ,Door Back Key Hook ,AA Battery ×4 Pcs |
||
| It has fire resistance to CD or DVD. |
|||
| Secret number is freely chosen from 4 to 16 figures. |
|||
| It has strong body which passed the rappid heating and fall test. |
|||
| Alarm rings to impact or slope and be able to switch on or off,installed peeping prevent function. |
|||
| Volume | 19L |
Size | Outside Dim :412(W) x 397(D) x 360(H)mm Inside Dim :320(W) x 234(D) x 260(H)mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 66,500 (Excluding tax)/¥ 73,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 08:06 Currently) |
||||
| Catalog Page | Page 1840 Page 2340 | ||||
| Relational Items |
|---|
| EA961KD-21 Waterproof ・Fireproof Safe |
| EA961KD-22 Waterproof ・Fireproof Safe |
| EA961KD-23 Waterproof ・Fireproof Safe |