Product Detail

URL:

Item# : EA961KD-23

Description : Waterproof ・Fireproof Safe

Spec

Fire Resistance 1Hour
Weight 53kg
Volume 36L
Size Outside Dim :404(W) x 474(D) x 522(H)mm
Inside Dim :300(W) x 300(D) x 410(H)mm
Accessories Tray 1 Sheet ,Shelf Board (Moveable Type )1 Sheet ,
Instruction Manual ,
AA Battery x 4 Pcs (Test Battery )
Lock System Digital Numerical keypad
Fire ・Water-proof The design Safe
his product has fire resistance for 60 minutes, and passed the test of rappid-heat test and drop test.
Water resistance
Degital numeric keypad lock R3 is attached, which is easy to see input and multi functional.
Fire resistance for digital media
Useful key hook is attached on the back of the door.
A4Paper Correspondence
This key-less type box is not necessary for key management.
You can set secret number between 4-16 figures as you like.
\"Built-in alerm\
Scramble function is attached ,which enables original input in order to \"prevent cheat\" at the time of inputting secret number.
Useful LCD display and melody sound for secret number is adapted. It is able not to display the number and to turn the sound off.
Dual control system is adopted ,which is able to unlock according to combination of double secret numbers.
If you miss input for five times, the locking operation will stop for 5 minutes.
Additional explanation
Catalog Price (JPY)

¥ 85,000 (Excluding tax)/¥ 93,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/01 08:06 Currently)

Update
Catalog Page Page 1840 Page 2340
Relational Items
EA961KD-21 Waterproof ・Fireproof Safe
EA961KD-22 Waterproof ・Fireproof Safe
EA961KD-23 Waterproof ・Fireproof Safe
Web catalog image

Documents

Drawings
  1. PDF
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)