Item# : EA961KD-22
Description : Waterproof ・Fireproof Safe
Spec
| Fire Resistance | 1Hour |
Weight | 36kg |
|---|---|---|---|
| Volume | 25L |
Size | Outside Dim :352(W) x 467(D) x 420(H)mm Inside Dim :260(W) x 304(D) x 320(H)mm |
| Accessories | Tray 1 Sheet ,Shelf Board (Moveable Type )1 Sheet , Instruction Manual , AA Battery x 4 Pcs (Test Battery ) |
Lock System | Digital Numerical keypad |
| Fire ・Water-proof designed |
|||
| his product has fire resistance for 60 minutes, and passed the test of rappid-heat test and drop test. |
|||
| Water resistance |
|||
| Degital numeric keypad lock R3 is attached, which has easy sight of input and multi functions. |
|||
| Fire resistance for digital media |
|||
| Useful key hook is attached on the back of the door. |
|||
| A4Paper Correspondence |
|||
| This key-less type box is not necessary for key management. |
|||
| You can set secret number between 4-16 figures as you like. |
|||
| \"Built-in alerm\ | |||
| Scramble function is attached ,which enables original input in order to \"prevent cheat\" at the time of inputting secret number. |
|||
| Useful LCD display and melody sound for secret number is adapted. It is able not to display the number and to turn the sound off. |
|||
| Dual control system is adopted ,which is able to unlock according to combination of double secret numbers. |
|||
| If you miss input for five times, the locking operation will stop for 5 minutes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 71,000 (Excluding tax)/¥ 78,100(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/01 07:06 Currently) |
||||
| Catalog Page | Page 1840 Page 2340 | ||||
| Relational Items |
|---|
| EA961KD-21 Waterproof ・Fireproof Safe |
| EA961KD-22 Waterproof ・Fireproof Safe |
| EA961KD-23 Waterproof ・Fireproof Safe |