Product Detail

URL:

Item# : EA968CC-90

Description : Induction Motor (with Terminal Box Type)

This product is no longer available. Please refer to replacement item below.

Spec

Output-90W
Startupトルク(N・m)-0.5
Voltage-Single phase AC100V
With tarminal box type
Frequency50Hz-Current:0.9A、Rated torque:0.69N・m Rated rotational speed:1300rpm
Frequency60Hz-Current:1A、Rated torque:0.58N・m Rated rotational speed:1550rpm
Additional explanation
Catalog Price (JPY)

¥ 14,900 (Excluding tax)/¥ 16,390(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 03:57 Currently)

Update
Relational Items
EA968CC-6 Induction Motor (with Terminal Box Type)
EA968CC-15 Induction Motor (with Terminal Box Type)
EA968CC-25 Induction Motor (with Terminal Box Type)
EA968CC-40 Induction Motor (with Terminal Box Type)
EA968CC-60 Induction Motor (with Terminal Box Type)
EA968CC-90 Induction Motor (with Terminal Box Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG