Item# : EA979CH-9
Description : Safety Belt For Steel Rack
Spec
| Ideal for mounting on metal rack, L angle, C channel. |
|||
| Easy installation with one touch, height adjustment is also possible. |
|||
| Belt Width | 25mm |
Load Capacity | About 100kg(per 1 pc) |
|---|---|---|---|
| Material | Buckle :Resin , Belt :Polypropylene |
Correspondence Pole | S(LAngle ・CChannel ) |
| Compatible Dim. (mm) | 900 |
Pole Circumference | 120 to 160mm |
| Applicable Pole | C channel:30 x 30mm ・35 x 35mm, L angle:40 x 40mm・45 x 30mm ・45 x 45mm |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,080 (Excluding tax)/¥ 3,388(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/21 09:26 Currently) |
||||
| Catalog Page | Page 1636 Page 2347 | ||||