Product Detail

URL:

Item# : EA979CJ-12

Description : Safety Belt For Steel Rack

Spec

Ideal for mounting on metal rack, L angle, C channel.
Easy installation with one touch, height adjustment is also possible.
Belt Width 25mm
Load Capacity About 100kg(per 1 pc)
Material Buckle :Resin , Belt :Polypropylene
Correspondence Pole M(LAngle ・CChannel )
Compatible Dim. (mm) 1200
Pole Circumference 160 to 230mm
Applicable Pole (mm) C channel:40 x 40, 45 x 45, 55 x 45, 50 x 50, 55 x 55,
L angle:60 x 40, 50 x 50
Additional explanation
Catalog Price (JPY)

¥ 3,180 (Excluding tax)/¥ 3,498(Tax including)

Quantity of stock

Latest stock:2

(2026/11/21 09:27 Currently)

Update
Catalog Page Page 1636 Page 2347
Relational Items
EA979CG-9 Safety Belt For Steel Rack
EA979CG-12 Safety Belt For Steel Rack
EA979CH-9 Safety Belt For Steel Rack
EA979CH-12 Safety Belt For Steel Rack
EA979CH-15 Safety Belt For Steel Rack
EA979CH-18 Safety Belt For Steel Rack
EA979CJ-9 Safety Belt For Steel Rack
EA979CJ-12 Safety Belt For Steel Rack
EA979CJ-15 Safety Belt For Steel Rack
EA979CJ-18 Safety Belt For Steel Rack