Item# : EA979CJ-18
Description : Safety Belt For Steel Rack
Spec
| Ideal for mounting on metal rack, L angle, C channel. |
|||
| Easy installation with one touch, height adjustment is also possible. |
|||
| Belt Width | 25mm |
Load Capacity | About 100kg(per 1 pc) |
|---|---|---|---|
| Material | Buckle :Resin , Belt :Polypropylene |
Correspondence Pole | M(LAngle ・CChannel ) |
| Compatible Dim. (mm) | 1800 |
Pole Circumference | 160 to 230mm |
| Applicable Pole (mm) | C channel:40 x 40, 45 x 45, 55 x 45, 50 x 50, 55 x 55, L angle:60 x 40, 50 x 50 |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,380 (Excluding tax)/¥ 3,718(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/21 09:27 Currently) |
||||
| Catalog Page | Page 1636 Page 2347 | ||||