Product Detail

URL:

Item# : EA980S-60

Description : [Stainless Steel] Chain Joint

Spec

Material-SUS304
Hold each chain or wire with a hook on one side, then turn the other side to close the openings. Apply a pin into the center hole and crimp it.
Working load: -60: 25kgf, -61: 40kgf,-62: 60kgf, -63: 80kgf
Dim. (mm) 26 x 13
Ring ID 6.2mm
Applicable chain dia. 2 to 2.5mm
Additional explanation
Catalog Price (JPY)

¥ 190 (Excluding tax)/¥ 209(Tax including)

Quantity of stock

Latest stock:16

(2026/11/23 19:43 Currently)

Update
Catalog Page Page 1375
Relational Items
EA980S-60 [Stainless Steel] Chain Joint
EA980S-61 [Stainless Steel] Chain Joint
EA980S-62 [Stainless Steel] Chain Joint
EA980S-63 [Stainless Steel] Chain Joint
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG