Item# : EA980S-61
Description : [Stainless Steel] Chain Joint
Spec
Material-SUS304
|
Hold each chain or wire with a hook on one side, then turn the other side to close the openings. Apply a pin into the center hole and crimp it.
|
Working load: -60: 25kgf, -61: 40kgf,-62: 60kgf, -63: 80kgf
|
| Dim. (mm) |
29 x 15
|
Ring ID |
6.5mm
|
| Applicable chain dia. |
3mm |
|
|
| Catalog Price (JPY) |
¥
210
(Excluding tax)/¥
231(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 19:43 Currently)
|
| Catalog Page |
Page 1375
|
Documents
| ESCO dimentional drawing |