Product Detail

URL:

Item# : EA980S-63

Description : [Stainless Steel] Chain Joint

Spec

Material-SUS304
Hold each chain or wire with a hook on one side, then turn the other side to close the openings. Apply a pin into the center hole and crimp it.
Working load: -60: 25kgf, -61: 40kgf,-62: 60kgf, -63: 80kgf
Dim. (mm) 39 x 19
Ring ID 9mm
Applicable chain dia. 5 to 6mm
Additional explanation
Catalog Price (JPY)

¥ 320 (Excluding tax)/¥ 352(Tax including)

Quantity of stock

Latest stock:4

(2026/11/23 19:35 Currently)

Update
Catalog Page Page 1375
Relational Items
EA980S-60 [Stainless Steel] Chain Joint
EA980S-61 [Stainless Steel] Chain Joint
EA980S-62 [Stainless Steel] Chain Joint
EA980S-63 [Stainless Steel] Chain Joint
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG