Product Detail

URL:

Item# : EA980ST-302Y

Description : Stainless Steel Chain [with Vinyl Cover]

This product is no longer available. Please refer to replacement item below.

Spec

Material Chain: SUS304
Tube:PVC(polyvinyl chloride compound)
Tube wall thickness 1.3mm
The plastic coated chain does not scratch a object by contact.
The plastic cover reduces the chain impact and friction sounds.
Wire dia. 3mm
Length 2m
Working load 100kg
Inside dimension of chain 24 x 5mm
Tube color Yellow
Additional explanation
Catalog Price (JPY)

¥ 4,270 (Excluding tax)/¥ 4,697(Tax including)

Quantity of stock

Latest stock:0

(2025/09/17 21:55 Currently)

Update

Replacement Items

EA980ST-302
Relational Items
EA980ST-302 Stainless Steel Chain [with Vinyl Cover]
EA980ST-302Y Stainless Steel Chain [with Vinyl Cover]
EA980ST-310 Stainless Steel Chain [with Vinyl Cover]
EA980ST-310Y Stainless Steel Chain [with Vinyl Cover]
EA980ST-402 Stainless Steel Chain [with Vinyl Cover]
EA980ST-402Y Stainless Steel Chain [with Vinyl Cover]
EA980ST-410 Stainless Steel Chain [with Vinyl Cover]
EA980ST-410Y Stainless Steel Chain [with Vinyl Cover]
EA980ST-502 Stainless Steel Chain [with Vinyl Cover]
EA980ST-502Y Stainless Steel Chain [with Vinyl Cover]
EA980ST-510 Stainless Steel Chain [with Vinyl Cover]
EA980ST-510Y Stainless Steel Chain [with Vinyl Cover]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog