Product Detail

URL:

Item# : EA981VA-44

Description : Sling Chain

This product is no longer available. Please refer to replacement item below.

Spec

4-line hoist
Effective length-1.5m
Cast steel
With master link
Master link ID--41: 127 x 63mm-42 and -43: 140 x 70mm-44: 178 x 89mm
The working load is a value for 0- to 90-degree hanging angles.
The working load decreases as the hanging angle increases.
Load 6t
Weight 20.2kg
Working load (when hanging one) 2t
Hook opening 38mm
Chain diameter 10mm
Chain length 960mm
Additional explanation
Catalog Price (JPY)

¥ 78,600 (Excluding tax)/¥ 86,460(Tax including)

Quantity of stock

Latest stock:0

(2026/10/07 00:30 Currently)

Update
Relational Items
EA981VA-42 Sling Chain
EA981VA-44 Sling Chain