Item# : EA981VD-27A
Description : Sling Chain
Spec
2-line hoist |
|||
Working load--21A to -23A: 0 to 60° (1.7t)60 to 90° (1.4t) -25A to -27A: 0 to 60° (2.7t)60 to 90° (2.2t) -31A to -33A: 0 to 60° (4.3t)60 to 90° (3.5t) |
|||
Master link ID--21A to -23A: 120 x 70mm-25A to -27A: 140 x 80mm-31A to -33A: 160 x 95mm |
|||
Cast steel |
|||
Spring hook (with latch) |
|||
With master link |
|||
Length (m) | 3 |
Weight (kg) | 7.0 |
---|---|---|---|
Hook opening | 28mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,700 (Excluding tax)/¥ 32,670(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/08 17:40 Currently) |
Relational Items |
---|
EA981VD-21A Sling Chain |
EA981VD-22A Sling Chain |
EA981VD-25A Sling Chain |
EA981VD-26A Sling Chain |
EA981VD-27A Sling Chain |
EA981VD-31A Sling Chain |
EA981VD-32A Sling Chain |