Product Detail

URL:

Item# : EA983FW-13

Description : Base Unit [for LED Signal Light]

This product is no longer available. Please refer to replacement item below.

Spec

Material-Body: ABS resin
Dim.-Dia. 70 x 170(H)mm
Weight: -12: 250g; -13: 275g-14: 350g; -15: 375g
Use combining with the signal light EA983FW-10R to-10W.
Use the pole EA983FW-16, -17.
Assembly is completed only by mounting and twisting.
Buzzer noise-Electronic beep x 2 types, 70 to 90dB
IP65-compliant. Usable in a humid and dusty factory.
UL standard-compliant product
Rated voltage 24VDC
Specification Light up/flash/buzz
Additional explanation
Catalog Price (JPY)

¥ 7,330 (Excluding tax)/¥ 8,063(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 18:30 Currently)

Update

Replacement Items

EA983FW-19
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification